Skip to content Skip to navigation menu
Flexco® Scalloped Edge™ Rivet Hinged Fastener

RAR5-SE-42/1050

Flexco® Scalloped Edge™ Rivet Hinged Fastener
Item #101782454
  • 42 in Belt Width
  • 7/32 in to 7/16 in Belt Thickness Range
  • RustAlloy Material
  • R5 Fastener Series
Flexco® Scalloped Edge™ Rivet Hinged Fastener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 7/32 in to 7/16 in Belt Thickness Range
  • RustAlloy Material
  • R5 Fastener Series

description

  • Flexco® SR™ Scalloped Edge™ fasteners feature a lower fastener profile and requires less effort for installation. The lower profile is the result of the fastener's scalloped edge. This greatly reduces the profile's exposure to skirt rubbers, return idlers and cleaner blades, minimizing the effect of blade impact on fastener wear and tear and extending the life of your belt splice.

applications

  • Ideal for applications requiring frequent belt length alterations
  • Contact your local Applied® service center for installation tools
Belt Thickness Range 7/32 in to 7/16 in
Fastener Type Scalloped Edge, Rivet Hinged
Material Rustalloy
Minimum Pulley Diameter 9 in
Alternate Part No. or Item Code 41285
Fastener Series R5
Hardware Type Fastener
Belt Width 42 in
Weight 14.08 LB
EAN or UPC 697598412850
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison