- 60 in Belt Width
- 13/32 in to 11/16 in Belt Thickness Range
- RustAlloy Material
- R6 Fastener Series
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Fastener Series | R6 |
| Belt Width | 60 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Hardware Type | Fastener |
| Belt Thickness Range | 13/32 in to 11/16 in |
| Alternate Part No. or Item Code | 41545 |
| Minimum Pulley Diameter | 18 in |
| Material | Rustalloy |
| Weight | 15.699 LB |
| EAN or UPC | 697598415455 |

