- Belt Positioner Idler Type
- Large Size
- Rubber Roller Material
- 54 in Minimum Belt Width
- 72 in Maximum Belt Width
| Size (text) | Large |
| Roller Dia. | 5 in |
| Idler Type | Belt Positioner |
| Roller Material | Rubber |
| Width [Max] | 83 in |
| Roller Length | 19 in |
| Alternate Part No. or Item Code | 90648 |
| Belt Width [Max] | 72 in |
| Belt Width [Min] | 54 in |
| Width [Min] | 56 in |
| Belt Speed | 1000 ft/min |
| Weight | 109.5 LB |
| EAN or UPC | 697598906489 |

