- Belt Positioner Idler Type
- Medium Size
- Rubber Roller Material
- 30 in Minimum Belt Width
- 48 in Maximum Belt Width
| Roller Length | 13 in |
| Width [Min] | 34 in |
| Size (text) | Medium |
| Belt Speed | 1000 ft/min |
| Roller Material | Rubber |
| Belt Width [Max] | 48 in |
| Idler Type | Belt Positioner |
| Roller Dia. | 5 in |
| Width [Max] | 56 in |
| Belt Width [Min] | 30 in |
| Alternate Part No. or Item Code | 90647 |
| Weight | 84.6 LB |
| EAN or UPC | 697598906472 |

