- Belt Positioner Idler Type
- Small Size
- Rubber Roller Material
- 18 in Minimum Belt Width
- 24 in Maximum Belt Width
| Width [Min] | 24 in |
| Roller Length | 9 in |
| Belt Width [Min] | 18 in |
| Idler Type | Belt Positioner |
| Alternate Part No. or Item Code | 90646 |
| Belt Speed | 1000 ft/min |
| Belt Width [Max] | 24 in |
| Width [Max] | 34 in |
| Size (text) | Small |
| Roller Material | Rubber |
| Roller Dia. | 5 in |
| Weight | 69.8 LB |
| EAN or UPC | 697598906465 |

