- Belt Positioner Idler Type
- Extra Large Size
- Rubber Roller Material
- 72 in Minimum Belt Width
- 96 in Maximum Belt Width
| Alternate Part No. or Item Code | 90649 |
| Belt Width [Max] | 96 in |
| Belt Speed | 1000 ft/min |
| Roller Dia. | 6 in |
| Belt Width [Min] | 72 in |
| Idler Type | Belt Positioner |
| Size (text) | Extra Large |
| Roller Length | 21 in |
| Roller Material | Rubber |
| Width [Min] | 72 in |
| Width [Max] | 120 in |
| Weight | 199.6 LB |
| EAN or UPC | 697598906496 |

