- Roller Accessory
- Medium Size
- 30 in to 48 in Belt Width
- Rubber Material
| Belt Width [Min] | 30 in |
| Belt Width [Max] | 48 in |
| Material | Rubber |
| Size (text) | Medium |
| Alternate Part No. or Item Code | 90651 |
| Accessory Type | Roller |
| Weight | 16.85 LB |
| EAN or UPC | 697598906519 |

