- Roller Accessory
- Extra Large Size
- 72 in to 96 in Belt Width
- Rubber Material
| Material | Rubber |
| Size (text) | Extra Large |
| Belt Width [Max] | 96 in |
| Accessory Type | Roller |
| Alternate Part No. or Item Code | 90653 |
| Belt Width [Min] | 72 in |
| Weight | 36.6 LB |
| EAN or UPC | 697598906533 |

