- Diagonal Plow
- Small Size
- 18 in to 30 in Belt Thickness Range
- UHMWPE Blade Material
| Size (text) | Small |
| Temperature Range [Max] | 160 °F |
| Blade Durometer | 67D |
| Type | Diagonal Plow |
| Belt Thickness Range | 18 in to 30 in |
| Belt Speed | 700 ft/min |
| Alternate Part No. or Item Code | 74692 |
| Blade Material | UHMWPE |
| Temperature Range [Min] | -40 °F |
| Weight | 46.0 LB |
| EAN or UPC | 697598746924 |

