- Diagonal Plow
- Extra Large Size
- 72 in to 84 in Belt Thickness Range
- UHMWPE Blade Material
| Belt Thickness Range | 72 in to 84 in |
| Temperature Range [Min] | -40 °F |
| Blade Durometer | 67D |
| Type | Diagonal Plow |
| Temperature Range [Max] | 160 °F |
| Blade Material | UHMWPE |
| Alternate Part No. or Item Code | 74695 |
| Size (text) | Extra Large |
| Belt Speed | 700 ft/min |
| Weight | 96.1 LB |
| EAN or UPC | 697598746955 |

