- Manual Roller Lacer Tool Type
- Hook Fastener Type
- 24 in Belt Width
| Alternate Part No. or Item Code | 03370 |
| Tool Type | Manual Roller Lacer |
| Fastener Type | Hook |
| Belt Width | 24 in |
| Weight | 37.0 LB |
| EAN or UPC | 697598033703 |
| Alternate Part No. or Item Code | 03370 |
| Tool Type | Manual Roller Lacer |
| Fastener Type | Hook |
| Belt Width | 24 in |
| Weight | 37.0 LB |
| EAN or UPC | 697598033703 |