- Manual Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Tool Type | Manual Roller Lacer |
| Belt Width | 36 in |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03371 |
| Weight | 44.0 LB |
| EAN or UPC | 697598033710 |
| Tool Type | Manual Roller Lacer |
| Belt Width | 36 in |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03371 |
| Weight | 44.0 LB |
| EAN or UPC | 697598033710 |