- Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Tool Type | Roller Lacer |
| Alternate Part No. or Item Code | 03987 |
| Fastener Type | Hook |
| Belt Width | 48 in |
| Weight | 59.5 LB |
| EAN or UPC | 697598039873 |
| Tool Type | Roller Lacer |
| Alternate Part No. or Item Code | 03987 |
| Fastener Type | Hook |
| Belt Width | 48 in |
| Weight | 59.5 LB |
| EAN or UPC | 697598039873 |