- #125 430 Magnetic Stainless Fastener w/Magnetic Stainless Steel Hinge Pin" a 24" Width
- Belt Thickness Range of 1/8"-3/16"
- 3" Minimum Pulley Diameter
description
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool.
includes
- Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins)
| Fastener Type | Staple Hinged |
| Hardware Type | Fastener |
| Hinge Pin Material | Magnetic Stainless Steel |
| Belt Width | 24 in |
| Belt Thickness Range | 1/8 in to 3/16 in |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 54566 |
| Material | 430 Magnetic Stainless |
| Weight | 3.701 LB |
| EAN or UPC | 697598545664 |

