- 16 in Belt Width
- 3/16 in to 1/4 in Belt Thickness Range
- 200 lb/in Maximum Belt Tension
- 316 Stainless Steel Material
| Hinge Pin Material | Stainless Steel Spring Wire |
| Hinge Pin Diameter | 0.187 |
| Fastener Series | 187 |
| Belt Width | 16 in |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 54613 |
| Fastener Type | Staple Hinged |
| Belt Thickness Range | 3/16 in to 1/4 in |
| Material | Stainless Steel |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 4 in |
| Weight | 66.0 LB |
| EAN or UPC | 697598546135 |

