- RS125 Fastener Series
- Installation Tool Type
- Staple Fastener Type
| Alternate Part No. or Item Code | 54627 |
| Fastener Series | RS125 |
| Tool Width | 4 |
| Fastener Type | Staple |
| Tool Type | Installation Tool |
| Weight | 0.64 LB |
| EAN or UPC | 697598546272 |
| Alternate Part No. or Item Code | 54627 |
| Fastener Series | RS125 |
| Tool Width | 4 |
| Fastener Type | Staple |
| Tool Type | Installation Tool |
| Weight | 0.64 LB |
| EAN or UPC | 697598546272 |