- RS125 Fastener Series
- Installation Tool Type
- Staple Fastener Type
| Tool Type | Installation Tool |
| Fastener Type | Staple |
| Fastener Series | RS125 |
| Alternate Part No. or Item Code | 54628 |
| Tool Width | 6 |
| Weight | 6.3 LB |
| EAN or UPC | 697598546289 |
| Tool Type | Installation Tool |
| Fastener Type | Staple |
| Fastener Series | RS125 |
| Alternate Part No. or Item Code | 54628 |
| Tool Width | 6 |
| Weight | 6.3 LB |
| EAN or UPC | 697598546289 |