Skip to content Skip to navigation menu
Alligator® Staple Installation Kit

RSTK4-6

Alligator® Staple Installation Kit
Item #101912784
  • RS125 Fastener Series
  • Installation Kit Tool Type
  • Staple Fastener Type
  • 6 in Size
Alligator® Staple Installation Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RS125 Fastener Series
  • Installation Kit Tool Type
  • Staple Fastener Type
  • 6 in Size

features

  • Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
  • Installation Method
  • Fastener Profile
Tool Type Installation Kit
Size 6 in
Alternate Part No. or Item Code 54634
Fastener Series RS125
Fastener Type Staple
Weight 0.42 LB
EAN or UPC 697598546340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison