- 1 1/2
- 2
- 2 1/4 & RP2 Fastener Series
- Hand Wrench Tool Type
- Bolt Solid Plate Fastener Type
description
- Needed for Flexco VP fastener installation
- Needed for bolt installation
| Fastener Series | 1 1/2, 2, 2 1/4, RP2 |
| Bolt Hole | 5/16 in |
| Alternate Part No. or Item Code | 30443 |
| Fastener Type | Bolt Solid Plate |
| Tool Name | Wrench |
| Tool Type | Hand Tool |
| Weight | 0.18 LB |
| EAN or UPC | 697598304438 |
| NSN Number | 5120-01-349-0740 |

