- Rivet Hinged Fastener Type
- F11 Fastener Series
- Bare Steel Cable Hinge Pin Material
| Hinge Pin Diameter | 0.28125 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 38302 |
| Belt Width | 42 in |
| Fastener Type | Rivet Hinged |
| Fastener Series | F11 |
| Hinge Pin Material | Bare Steel Cable |
| Weight | 7.681 LB |
| EAN or UPC | 697598383020 |

