- R2 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- SRAA Rivet Size
| Alternate Part No. or Item Code | 40508 |
| Hardware Type | Rivet |
| Washer Included | No |
| Fastener Series | R2 |
| Material | Steel |
| Rivet Size | SRAA |
| Fastener Type | Rivet Hinged |
| Weight | 2.1 LB |
| EAN or UPC | 697598405081 |

