- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- K Rivet Size
| Hardware Type | Rivet |
| Fastener Series | BR14 |
| Fastener Type | Rivet Solid Plate |
| Washer Included | No |
| Rivet Size | K |
| Material | Steel |
| Alternate Part No. or Item Code | 40537 |
| Weight | 1.25 LB |
| EAN or UPC | 697598405371 |

