- Staple Fastener Type
- RS125 Fastener Series
- Stainless Steel Spring Wire Hinge Pin Material
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method
- Fastener Profile
| Hinge Pin Material | Stainless Steel Spring Wire |
| Fastener Type | Staple |
| Fastener Series | RS125 |
| Hinge Pin Diameter | 0.141 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 50423 |
| Belt Width | 60 in |
| Weight | 1.1403 LB |
| EAN or UPC | 697598504234 |

