- Polyurethane Material
- 93 Blade Durometer
| Resistance (Chemical) | No |
| Material | Polyurethane |
| Temperature Range [Max] | 325 °F |
| Temperature Range [Min] | 275 °F |
| Blade Width | 6 in |
| Alternate Part No. or Item Code | 75978 |
| Blade Durometer | 93 |
| Weight | 7.062 LB |
| EAN or UPC | 697598759788 |

