- RS125 Fastener Series
- Guide Block Tool Type
- Staple Fastener Type
| Tool Type | Guide Block |
| Alternate Part No. or Item Code | 50240 |
| Fastener Series | RS125 |
| Color | Green |
| Fastener Type | Staple |
| Weight | 4.501 LB |
| EAN or UPC | 697598502407 |
| Tool Type | Guide Block |
| Alternate Part No. or Item Code | 50240 |
| Fastener Series | RS125 |
| Color | Green |
| Fastener Type | Staple |
| Weight | 4.501 LB |
| EAN or UPC | 697598502407 |