- Belt Cleat Fastener Type
| Base Width | 2 1/8 in |
| Thickness | 0.25 in |
| Length | 10 ft |
| Height | 1 in |
| Minimum Pulley Diameter | 6 in |
| Color | Black |
| Alternate Part No. or Item Code | 99983 |
| Hardware Type | T Cleat |
| Fastener Type | Belt Cleat |
| Weight | 0.027 LB |
| EAN or UPC | 697598999832 |

