- Belt Cleat Fastener Type
| Color | Black |
| Minimum Pulley Diameter | 6 in |
| Base Width | 2 1/8 in |
| Thickness | 0.375 in |
| Alternate Part No. or Item Code | 99987 |
| Hardware Type | T Cleat |
| Fastener Type | Belt Cleat |
| Height | 3 in |
| Length | 10 ft |
| Weight | 1.1 LB |
| EAN or UPC | 697598999870 |

