- 36 in Belt Width
- 1 1/2 in Transfer Width
| Transfer Width | 1 |
| Alternate Part No. or Item Code | 56228 |
| Type | Segmented |
| Belt Width | 36 in |
| Weight | 5.1 LB |
| EAN or UPC | 697598562289 |
| Transfer Width | 1 |
| Alternate Part No. or Item Code | 56228 |
| Type | Segmented |
| Belt Width | 36 in |
| Weight | 5.1 LB |
| EAN or UPC | 697598562289 |