Skip to content Skip to navigation menu
Segmented Transfer Plate

TGB-1.5/38-.75/.75-48/1219

Segmented Transfer Plate
Item #113951180
  • 48 in Belt Width
  • 1 1/2 in Transfer Width
Segmented Transfer Plate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Belt Width
  • 1 1/2 in Transfer Width
Alternate Part No. or Item Code 56230
Transfer Width 1
Type Segmented
Belt Width 48 in
Weight 6.6 LB
EAN or UPC 697598562302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison