- 48 in Belt Width
- 1 3/4 in Transfer Width
| Type | Segmented |
| Belt Width | 48 in |
| Mounting Bar Offset | 0.25 |
| Transfer Width | 1 |
| Alternate Part No. or Item Code | 56235 |
| Weight | 6.5 LB |
| EAN or UPC | 697598562357 |
| Type | Segmented |
| Belt Width | 48 in |
| Mounting Bar Offset | 0.25 |
| Transfer Width | 1 |
| Alternate Part No. or Item Code | 56235 |
| Weight | 6.5 LB |
| EAN or UPC | 697598562357 |