- 42 in Belt Width
- 10 in Transfer Width
| Type | Segmented |
| Transfer Width | 10 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56190 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561909 |
| Type | Segmented |
| Transfer Width | 10 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56190 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561909 |