- 48 in Belt Width
- 10 in Transfer Width
| Transfer Width | 10 |
| Type | Segmented |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56150 |
| Weight | 21.02 LB |
| EAN or UPC | 697598561503 |
| Transfer Width | 10 |
| Type | Segmented |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56150 |
| Weight | 21.02 LB |
| EAN or UPC | 697598561503 |