- 60 in Belt Width
- 10 in Transfer Width
| Transfer Width | 10 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56151 |
| Type | Segmented |
| Weight | 24.05 LB |
| EAN or UPC | 697598561510 |
| Transfer Width | 10 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56151 |
| Type | Segmented |
| Weight | 24.05 LB |
| EAN or UPC | 697598561510 |