- 24 in Belt Width
- 2 1/4 in Transfer Width
| Mounting Bar Offset | 0.375 |
| Belt Width | 24 in |
| Transfer Width | 2 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56242 |
| Weight | 4.5 LB |
| EAN or UPC | 697598562425 |
| Mounting Bar Offset | 0.375 |
| Belt Width | 24 in |
| Transfer Width | 2 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56242 |
| Weight | 4.5 LB |
| EAN or UPC | 697598562425 |