- 36 in Belt Width
- 2 1/4 in Transfer Width
| Type | Segmented |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56243 |
| Transfer Width | 2 |
| Mounting Bar Offset | 0.375 |
| Weight | 5.67 LB |
| EAN or UPC | 697598562432 |
| Type | Segmented |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56243 |
| Transfer Width | 2 |
| Mounting Bar Offset | 0.375 |
| Weight | 5.67 LB |
| EAN or UPC | 697598562432 |