- 24 in Belt Width
- 2 1/2 in Transfer Width
| Type | Segmented |
| Mounting Bar Offset | 0.25 |
| Transfer Width | 2 |
| Alternate Part No. or Item Code | 56247 |
| Belt Width | 24 in |
| Weight | 4.5 LB |
| EAN or UPC | 697598562470 |
| Type | Segmented |
| Mounting Bar Offset | 0.25 |
| Transfer Width | 2 |
| Alternate Part No. or Item Code | 56247 |
| Belt Width | 24 in |
| Weight | 4.5 LB |
| EAN or UPC | 697598562470 |