- 42 in Belt Width
- 2 1/2 in Transfer Width
| Transfer Width | 2 |
| Mounting Bar Offset | 0.25 |
| Alternate Part No. or Item Code | 56249 |
| Type | Segmented |
| Belt Width | 42 in |
| Weight | 6.15 LB |
| EAN or UPC | 697598562494 |
| Transfer Width | 2 |
| Mounting Bar Offset | 0.25 |
| Alternate Part No. or Item Code | 56249 |
| Type | Segmented |
| Belt Width | 42 in |
| Weight | 6.15 LB |
| EAN or UPC | 697598562494 |