- 48 in Belt Width
- 2 1/2 in Transfer Width
| Type | Segmented |
| Transfer Width | 2 |
| Mounting Bar Offset | 0.25 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56250 |
| Weight | 6.5 LB |
| EAN or UPC | 697598562500 |
| Type | Segmented |
| Transfer Width | 2 |
| Mounting Bar Offset | 0.25 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56250 |
| Weight | 6.5 LB |
| EAN or UPC | 697598562500 |