- 42 in Belt Width
- 2 in Transfer Width
| Type | Segmented |
| Transfer Width | 2 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56239 |
| Weight | 6.01 LB |
| EAN or UPC | 697598562395 |
| Type | Segmented |
| Transfer Width | 2 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56239 |
| Weight | 6.01 LB |
| EAN or UPC | 697598562395 |