- 60 in Belt Width
- 2 in Transfer Width
| Alternate Part No. or Item Code | 56241 |
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 2 |
| Weight | 7.5 LB |
| EAN or UPC | 697598562418 |
| Alternate Part No. or Item Code | 56241 |
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 2 |
| Weight | 7.5 LB |
| EAN or UPC | 697598562418 |