- 42 in Belt Width
- 3 in Transfer Width
| Type | Segmented |
| Transfer Width | 3 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56254 |
| Weight | 6.25 LB |
| EAN or UPC | 697598562548 |
| Type | Segmented |
| Transfer Width | 3 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 56254 |
| Weight | 6.25 LB |
| EAN or UPC | 697598562548 |