- 24 in Belt Width
- 3 in Transfer Width
| Belt Width | 24 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56206 |
| Transfer Width | 3 |
| Mounting Bar Offset | 0.5 |
| Weight | 9.75 LB |
| EAN or UPC | 697598562067 |
| Belt Width | 24 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56206 |
| Transfer Width | 3 |
| Mounting Bar Offset | 0.5 |
| Weight | 9.75 LB |
| EAN or UPC | 697598562067 |