- 42 in Belt Width
- 3 in Transfer Width
| Mounting Bar Offset | 0.5 |
| Alternate Part No. or Item Code | 56208 |
| Transfer Width | 3 |
| Type | Segmented |
| Belt Width | 42 in |
| Weight | 13.45 LB |
| EAN or UPC | 697598562081 |
| Mounting Bar Offset | 0.5 |
| Alternate Part No. or Item Code | 56208 |
| Transfer Width | 3 |
| Type | Segmented |
| Belt Width | 42 in |
| Weight | 13.45 LB |
| EAN or UPC | 697598562081 |