- 48 in Belt Width
- 3 in Transfer Width
| Transfer Width | 3 |
| Type | Segmented |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56209 |
| Mounting Bar Offset | 0.5 |
| Weight | 14.5 LB |
| EAN or UPC | 697598562098 |
| Transfer Width | 3 |
| Type | Segmented |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 56209 |
| Mounting Bar Offset | 0.5 |
| Weight | 14.5 LB |
| EAN or UPC | 697598562098 |