- 42 in Belt Width
- 4 in Transfer Width
| Belt Width | 42 in |
| Transfer Width | 4 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56181 |
| Weight | 14.8 LB |
| EAN or UPC | 697598561817 |
| Belt Width | 42 in |
| Transfer Width | 4 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56181 |
| Weight | 14.8 LB |
| EAN or UPC | 697598561817 |