- 60 in Belt Width
- 4 in Transfer Width
| Type | Segmented |
| Alternate Part No. or Item Code | 56103 |
| Transfer Width | 4 |
| Belt Width | 60 in |
| Weight | 20.65 LB |
| EAN or UPC | 697598561039 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56103 |
| Transfer Width | 4 |
| Belt Width | 60 in |
| Weight | 20.65 LB |
| EAN or UPC | 697598561039 |