- 36 in Belt Width
- 4 in Transfer Width
| Type | Segmented |
| Transfer Width | 4 |
| Belt Width | 36 in |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56212 |
| Weight | 12.8 LB |
| EAN or UPC | 697598562128 |
| Type | Segmented |
| Transfer Width | 4 |
| Belt Width | 36 in |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56212 |
| Weight | 12.8 LB |
| EAN or UPC | 697598562128 |