- 48 in Belt Width
- 4 in Transfer Width
| Transfer Width | 4 |
| Belt Width | 48 in |
| Type | Segmented |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56214 |
| Weight | 16.0 LB |
| EAN or UPC | 697598562142 |
| Transfer Width | 4 |
| Belt Width | 48 in |
| Type | Segmented |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56214 |
| Weight | 16.0 LB |
| EAN or UPC | 697598562142 |