- 48 in Belt Width
- 5 in Transfer Width
| Alternate Part No. or Item Code | 56106 |
| Transfer Width | 5 |
| Mounting Bar Offset | 0.5 |
| Belt Width | 48 in |
| Type | Segmented |
| Weight | 17.29 LB |
| EAN or UPC | 697598561060 |
| Alternate Part No. or Item Code | 56106 |
| Transfer Width | 5 |
| Mounting Bar Offset | 0.5 |
| Belt Width | 48 in |
| Type | Segmented |
| Weight | 17.29 LB |
| EAN or UPC | 697598561060 |