- 60 in Belt Width
- 5 in Transfer Width
| Type | Segmented |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56107 |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 5 |
| Weight | 19.5 LB |
| EAN or UPC | 697598561077 |
| Type | Segmented |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56107 |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 5 |
| Weight | 19.5 LB |
| EAN or UPC | 697598561077 |